Shop All Grease Gun Accessories
Dixon
Grease Whip Hose, Assembly, 18"
Mfr # GWH1800
Zoro # G7127158
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Accessory Type Grease Whip Hose,Assembly,18"
- End 1 Thread Size 1/8"-27
- End 1 Thread Type NPT
- Operating Pressure - Maximum 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GWH1800
- Zoro # G7127158
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Overall Length | 18 in |
End 1 Thread Size | 1/8"-27 |
Details
Item | Grease Whip Hose,Assembly,18" |
Accessory Type | Grease Whip Hose,Assembly,18" |
End 1 Thread Type | NPT |
Operating Pressure - Maximum | 3,000 psi |
Description
Grease Whip Hose,Assembly,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP800L10100W, Pressure Line, 100 micron, Outside-In (MF0061007)
- GF PIPING SYSTEMS 1" Socket PVC Pneumatic Ball Valve Inline (199233065)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8H, Hytrel (8H)
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- DIXON Grease Whip Hose, Assembly, 36" (GWH3600)
- DIXON Grease Whip Male NPT, 1/8" (0010055C)
- DIXON Grease Whip Hose Assembly, 1/8-27 MNPT, For Use with Hand Grease Gun, Brass (GWH1800)
- FLEXZILLA Grease Hose 3/16" x 36", 1/8" MNPT Ends, (L2925FZSP)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8029)
- ZEELINE 19V Battery Charger for 912-19 Grease Gun Lithium (91202-19L)
- DEWALT Heavy Duty Grease Coupler For Grease Guns, 3-Jaw, 1/8 in NPT, 3 Pack (DCGG5701-3)
- Dixon Grease Gun Accessories