Shop All Push On Hose Fittings
Dixon
GJ Air Hammer Double Spud, 1-47/64"
Mfr # GDL25
Zoro # G6550470
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 3/4 in, 1 in
- Application Air
- Material Grade 1215
- Spud Gender Double Spud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GDL25
- Zoro # G6550470
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4 in, 1 in |
Hex Head Size | 1 7/8 in |
Details
Material | Steel |
Application | Air |
Item | Ground Joint Spud |
Material Grade | 1215 |
Spud Gender | Double Spud |
Spud Connection Type | UNC |
Fitting Material | Steel |
Temp. Range | 0 Degrees F to 450 Degrees F |
Description
Ground Joint Spud, Spud Connection Type UNC, Spud Gender Double Spud, Fitting Material Steel, Thread Size 3/4 in, 1 in, Hex Head Size 1 7/8 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE O-Ring, 1024 (01024)
- SPEEDAIRE Check Valve Assembly (CV221502SJ)
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14H X 1/4 MPB)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- DIXON Short Weld Ferrule 304SS, 2" (14WMP-G200)
- DIXON King Combo ST Nipple, 2", NPT 1-1/2" (STC2520)
- DIXON MNPT, 1/8"xHose, Barb, 1/8" (1020202C)
- DIXON Type B Male x Hose, Shank, 4" (MC3094)
- DIXON Swivel 3/4" Hose I.D, 3/4" Thread (1031212C)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- SMC M5 x 51/64" x 5/32" Tube x Male SS Adapter (KQG2H04-M5)
- Dixon Hose Fittings