Shop All Push On Hose Fittings
Dixon
GJ Air Hammer Double Spud, 1-31/64"
Mfr # GJ75
Zoro # G6550489
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1/2 in, 3/4 in
- Application Air
- Spud Connection Type UNC
- Hex Head Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GJ75
- Zoro # G6550489
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2 in, 3/4 in |
Hex Head Size | 1 1/2 in |
Details
Material | Steel |
Application | Air |
Item | Ground Joint Spud |
Spud Connection Type | UNC |
Temp. Range | 0 Degrees F to 450 Degrees F |
Material Grade | 1215 |
Fitting Material | Steel |
Spud Gender | Double Spud |
Description
Ground Joint Spud, Spud Connection Type UNC, Spud Gender Double Spud, Fitting Material Steel, Thread Size 1/2 in, 3/4 in, Hex Head Size 1 1/2 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grease Fitting, 45deg, 1/4-28, PK10 (GFD3053)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-13-G)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLC-25-25-F)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-3/8" (WE20H138)
- DIXON Short Weld Ferrule 304SS, 1-1/2" (14WMP-G150)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (ST5)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604C)
- DIXON Long Weld Ferrule, 316L SS, 1" (L14AM7-R100)
- DIXON Brass Ferrules for Fluid, ID 0.875" (BFW875)
- MILTON INDUSTRIES 1/4" NPT Male H-Style Plug (1839)
- Dixon Push On Hose Fittings