Shop All Gate Valves
Dixon
Gate Valve, Single, 2-1/2 In NST
Mfr # AHGV250F-I
Zoro # G1507807
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type FNST x MNST
- Body Material Aluminum
- Max. Pressure 175 psi
- Stem Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # AHGV250F-I
- Zoro # G1507807
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Inlet to Outlet Length | 4.9" |
Pipe Size - Valves | 2 1/2" |
Details
Connection Type | FNST x MNST |
Body Material | Aluminum |
Max. Pressure | 175 psi |
Item | Hydrant Gate Valve |
Stem Material | Brass |
Connection | FNST x MNST |
Max. Temp. | 70 Degrees F |
Stem Type | Non-Rising |
Top of Handle to Inlet Center | 9.28" |
Handle Material | Aluminum |
Body Material - Valves | Aluminum |
Description
Hydrant Gate Valve, Pipe Size 2 1/2 in, Connection FNST x MNST, Body Material Aluminum, Top of Handle to Inlet Center 9.28 in, Inlet to Outlet Length 4.9 in, Max. Pressure 175 psi, Max. Temp. 70 Degrees F, Stem Type Non-Rising, Stem Material Brass, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS)
- ZORO SELECT CPVC Cap, Schedule 80, 3" Pipe Size, Socket (9847-030)
- ZORO SELECT Hanging Strap, Perforated, 100 Ft L, 304SS (20SS100)
- KOHLER Service Stop Assembly, Replacement (1032546)
- DIXON Wedge Disc Gate Valve, 1.5"FNPTx1.5"MNST (WDGV150F)
- DIXON BR Angle Valve, FNPT Inlet 1-1/2" (AV150-I)
- DIXON G Wedge Disc Gate Valve 2-1/2"FNPT, MNST (GWDGV250F)
- DIXON D BR Angle Hose, Valve, Male Outlet, 2-1/2" (AV250)
- DIXON Global Gate Valve, 2-1/2 in, FNPT x MNST, Cast DZR Brass Body, Iron Hand wheel Actuator (GWDGV250F)
- DIXON Single Hydrant Gate Valve, BR 2.5", MxFNST (HGV250F)
- SHARPE VALVES Gate Valve, Class 800, 1-1/2 In. (4371003920)
- Dixon Gate Valves