Shop All Garden Hose Fittings
Dixon
Garden Repair Fitting, 5/8"Barbx3/4"GHT
Mfr # 5911012SS
Zoro # G0195319
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- Fitting Connection Type GHT x Hose Barb
- Fitting Size 3/4 in x 5/8 in
- Fitting Movement Swivel
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 5911012SS
- Zoro # G0195319
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 3/4 in |
Details
Item | Garden Hose Repair Fitting |
Fitting Material | 303 Stainless Steel x 303 Stainless Steel |
Fitting Connection Type | GHT x Hose Barb |
Fitting Movement | Swivel |
Max. Working Pressure @ 70 F | 150 psi |
For Hose I.D. | 5/8 in |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Gender | Male |
Includes | Washer; Nut |
Material | 303 Stainless Steel |
Max. Pressure | 150 psi |
Use With | Garden Hose |
Coupling Description | 4 Hose Barbs |
Connection | GHT |
Hose Fitting A Gender | Female |
Operating Temp. Range | 35 Degrees to 195 Degrees F |
Hose Fitting B Connection Type | Hose Barb |
Description
Garden Hose Repair Fitting, Swivel, For Hose I.D. 5/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type Hose Barb, Fitting Material 303 Stainless Steel x 303 Stainless Steel, 150 psi, Includes Washer; Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Water Nozzle, 351 psi, 5-1/2In, White (93245)
- EXTREME MAX Extreme Max 3005.5008 Downrigger Weight Holder - 2-Pack, White (3005.5008)
- PROTARP 12 ft x 25 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-12X25)
- BUCKY BITES Antler Stick Dog Chw Med (LS1002)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT, Includes: Washer; Nut (5911212SS)
- DIXON BRASS GARDEN HOSE in Y in VALVE (500GHY)
- DIXON Radiator Bibb (8013)
- DIXON Double Clapper Siamese Back, 4", NPT Out (DCS4025F)
- DIXON Short Shank Garden Hose Thread Complete Coupling, 3/4-11-1/2 x 3/4 in Nominal, Garden Hose Thread x (5891212K)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT (5901212SS)
- RUGG 5/8 in. Rubber Non-Threaded Female/Male Filter Hose Washer (W6W-3-PDQ)
- Dixon Garden Hose Fittings