Shop All Garden Hose Fittings
Dixon
Garden Repair Fitting, 1/2" Barbx3/4"GHT
Mfr # 5900812SS
Zoro # G1986373
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- Fitting Connection Type GHT x Hose Barb
- Fitting Size 3/4 in x 1/2 in
- Fitting Movement Rigid
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 5900812SS
- Zoro # G1986373
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Details
Item | Garden Hose Repair Fitting |
Fitting Material | 303 Stainless Steel x 303 Stainless Steel |
Fitting Connection Type | GHT x Hose Barb |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 150 psi |
For Hose I.D. | 1/2 in |
Coupling Description | 4 Hose Barbs |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Male |
Max. Pressure | 150 psi |
Material | 303 Stainless Steel |
Connection | GHT |
Hose Fitting A Connection Type | GHT |
Operating Temp. Range | 35 Degrees to 195 Degrees F |
Use With | Garden Hose |
Hose Fitting B Connection Type | Hose Barb |
Description
Garden Hose Repair Fitting, Rigid, For Hose I.D. 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type Hose Barb, Fitting Material 303 Stainless Steel x 303 Stainless Steel, 150 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Seal Kit Fits John Deere 410D 410G 510D 310E 300D 210C 210LE (T153744)
- HOWARD PET PRODUCTS Retract Tieout Lg 80-120 (8402)
- TRIMCO E-Z Up Peel + Stick Zipper (06184)
- DEWALT Edger Attachment (DWOAS4ED)
- DIXON Male GHT x MNPT, 1", Adapter (5081216C)
- DIXON GH Quick Connect Assembly Valved (500QCKV)
- DIXON BRASS GARDEN HOSE in Y in VALVE (500GHY)
- DIXON Tuff-Lite Insert, 3/4 in, Hose Shank x MNPT, Polypropylene (PPN66)
- DIXON GARDEN HOSE DISPLAY-HSS12 10 pc x (GHD-HSS12)
- DIXON Garden Repair Fitting, 5/8"Barb x3/4"GHT (5901012SS)
- RAIN BIRD Popup Sprnklr 8' Spray (1804AP8)
- Dixon Watering & Irrigation