Shop All Garden Hose Fittings
Dixon
Garden Hose Repair Fitting, 3/4"x3/4"GHT
Mfr # 5921212KSS
Zoro # G1982514
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- Fitting Connection Type GHT x GHT
- Fitting Size 3/4 in x 3/4 in
- Fitting Movement Rigid
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 5921212KSS
- Zoro # G1982514
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Details
Item | Garden Hose Repair Fitting |
Fitting Material | 303 Stainless Steel x 303 Stainless Steel |
Fitting Connection Type | GHT x GHT |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 150 psi |
For Hose I.D. | 3/4 in |
Max. Pressure | 150 psi |
Connection | GHT |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Gender | Female |
Hose Fitting A Gender | Male |
Use With | Garden Hose |
Coupling Description | 4 Hose Barbs |
Material | 303 Stainless Steel |
Operating Temp. Range | 35 Degrees to 195 Degrees F |
Includes | Rubber Washer |
Hose Fitting B Connection Type | GHT |
Description
Garden Hose Repair Fitting, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material 303 Stainless Steel x 303 Stainless Steel, 150 psi, Includes Rubber Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Air Filter ONAN (30-430)
- JED POOL TOOLS JED Pool Tools 246988 Replacement O-Ring Lube (246988)
- STENS Inductive Throttle Sensor 851-228 For E-Z-Go 25854-G01 (851-228)
- QUAD MELT Qik Joe Ultra Blended Granule Ice Melt 50 lb (16050)
- DIXON Type B Female, with MNPT, 6" (FCM3126)
- DIXON Male GHT x MNPT, 1/2", Adapter (5081208C)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT, Includes: Washer; Nut (5911212SS)
- DIXON GARDEN HOSE DISPLAY-BN6 3/4 in GHT (GHD-BN6)
- DIXON Double Clapper Siamese Back, 4", NPT Out (DCS4025F)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT (5901212SS)
- WESTWARD Hose To Pipe Adapter, Double Female (4KG86)
- Dixon Watering & Irrigation