Shop All Garden Hose Fittings
Dixon
Garden Hose Repair Fitting, 3/4" BarbxGHT, Includes: Washer; Nut
Mfr # 5911212SS
Zoro # G0195790
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- Fitting Connection Type GHT x Hose Barb
- Fitting Size 3/4 in x 3/4 in
- Fitting Movement Swivel
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 5911212SS
- Zoro # G0195790
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Details
Item | Garden Hose Repair Fitting |
Fitting Material | 303 Stainless Steel x 303 Stainless Steel |
Fitting Connection Type | GHT x Hose Barb |
Fitting Movement | Swivel |
Max. Working Pressure @ 70 F | 150 psi |
For Hose I.D. | 3/4 in |
Use With | Garden Hose |
Hose Fitting A Gender | Female |
Includes | Washer; Nut |
Max. Pressure | 150 psi |
Coupling Description | 4 Hose Barbs |
Hose Fitting A Connection Type | GHT |
Operating Temp. Range | 35 Degrees to 195 Degrees F |
Hose Fitting B Connection Type | Hose Barb |
Connection | GHT |
Hose Fitting B Gender | Male |
Material | 303 Stainless Steel |
Description
Garden Hose Repair Fitting, Swivel, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type Hose Barb, Fitting Material 303 Stainless Steel x 303 Stainless Steel, 150 psi, Includes Washer; Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Large Aluminum Folding Table (51891)
- MTD Wedge-Cast Splitte (719-0550A)
- ZAREBA Polytape White 656Ft 1/2In (PT656WH-Z)
- DARE PRODUCTS Electric Fence Beeper (EFB-1)
- DIXON Garden Hose Fitting, 1/2"MBarb x3/4" FGHT (5910812SS)
- DIXON Tuff-Lite Insert, 3/4 in, Hose Shank x MNPT, Polypropylene (PPN66)
- DIXON Male GHT x MNPT, 3/8", Adapter (5081206C)
- DIXON GH Quick Connect Assembly, Unvalved (500QCK)
- DIXON Radiator Bibb (8013)
- DIXON Garden Repair Fitting, 5/8"Barb x3/4"GHT (5901012SS)
- THRIFCO PLUMBING 100 Feet Sprinkler/Soaker Hose (6870007)
- Dixon Watering & Irrigation