Shop All Garden Hose Fittings
Dixon
Garden Hose Repair Fitting, 1/2"x3/4"GHT
Mfr # 5920808KSS
Zoro # G1981805
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- Fitting Connection Type GHT x GHT
- Fitting Size 1/2 in x 3/4 in
- Fitting Movement Rigid
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 5920808KSS
- Zoro # G1981805
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Fitting Size | 1/2 in x 3/4 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/4 in |
Details
Item | Garden Hose Repair Fitting |
Fitting Material | 303 Stainless Steel x 303 Stainless Steel |
Fitting Connection Type | GHT x GHT |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 150 psi |
For Hose I.D. | 1/2 in |
Operating Temp. Range | 35 Degrees to 195 Degrees F |
Material | 303 Stainless Steel |
Hose Fitting B Gender | Female |
Use With | Garden Hose |
Coupling Description | 4 Hose Barbs |
Hose Fitting A Gender | Male |
Max. Pressure | 150 psi |
Connection | GHT |
Hose Fitting B Connection Type | GHT |
Hose Fitting A Connection Type | GHT |
Includes | Rubber Washer |
Description
Garden Hose Repair Fitting, Rigid, For Hose I.D. 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material 303 Stainless Steel x 303 Stainless Steel, 150 psi, Includes Rubber Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Back-Pack Blower Carburetor (A021004331)
- BRIGGS & STRATTON Carburetor (845906)
- MARATHON WHEEL WHEELBARO16""-4""HUB (20305)
- RAID Wasp & Hornet Killer, 14oz Aerosol (668006EA)
- DIXON Short Shank Garden Hose Thread Complete Coupling, 3/4-11-1/2 x 3/4 in Nominal, Garden Hose Thread x (5891212K)
- DIXON Male GHT x MNPT, 3/8", Adapter (5081206C)
- DIXON Garden Repair Fitting, 5/8"Barb x3/4"GHT (5901012SS)
- DIXON Type B Female, with MNPT, 6" (FCM3126)
- DIXON Male GHT x MNPT, 1", Adapter (5081216C)
- DIXON GARDEN HOSE DISPLAY-HSS12 10 pc x (GHD-HSS12)
- ORBIT GEAR DRIVE SPRINKLR HEAD (55460)
- Dixon Watering & Irrigation