Shop All Crimp Nipples
Dixon
G King Crimp Combo Nipple NPT ST, 6"
Mfr # GSTC60
Zoro # G7192906
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 6 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Steel x Steel
- Fitting Size 6-1/16 in x 6-15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GSTC60
- Zoro # G7192906
- Country of Origin Taiwan, Province of China
- Category Crimp Nipples
Dimensions
Fitting Size | 6-1/16 in x 6-15/32 in |
Thread Size | 6 in |
Barb Size | 6 1/16 in |
Hose Fitting A Size | 6 1/16 in |
Hose Fitting B Size | 6 15/32 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 6 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Steel x Steel |
Fitting Connection Type | Hose Barb x NPT |
Material | Steel |
Thread Type | NPT |
Hose Fitting B Connection Type | NPT |
Nipple Grip Type | No Knurl |
Hose Fitting A Connection Type | Hose Barb |
Reusable | Yes |
Hose Fitting A Gender | Male |
Includes Shut Off | No |
Hose Fitting B Gender | Male |
Vacuum Rating | Not Rated |
Description
Barbed Hose Fitting, For Hose I.D. 6 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 6 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 6 1/16 in, Hose Fitting B Size 6 15/32 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, Reusable Yes, No, Thread Size 6 in, Thread Type NPT, 6-1/16 in x 6-15/32 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 2" dia., 1" Cutting D (63134508041)
- YG-1 TOOL CO Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd) (DPP447035)
- THRIFCO PLUMBING Drain Cleaning Bladder, Fits 1.5 Inch to 3 Inch Drain Pipes - (5006011)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C2000T5---21)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- DIXON King Crimp Combo Nipple, NPT 1", SS (RST10CS)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON Crimp Combo Nipple NPT ST, 1-1/4" (GSTC15)
- INTERTRACO Fitting Crimp, Male Pipe Rigid, 1/2" Hose (472128)
- Dixon Crimping Tools