Shop All Crimp Nipples
Dixon
G King Crimp Combo Nipple NPT ST, 3"
Mfr # GSTC35
Zoro # G7192860
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Hose I.D. 3 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Steel x Steel
- Fitting Size 3-1/32 in x 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GSTC35
- Zoro # G7192860
- Country of Origin Taiwan, Province of China
- Category Crimp Nipples
Dimensions
Fitting Size | 3-1/32 in x 3-1/2 in |
Thread Size | 2-1/2 in |
Hose Fitting B Size | 3 1/2 in |
Hose Fitting A Size | 3 1/32 in |
Barb Size | 3 1/32 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 3 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Steel x Steel |
Fitting Connection Type | Hose Barb x NPT |
Material | Steel |
Thread Type | NPT |
Hose Fitting B Gender | Male |
Nipple Grip Type | No Knurl |
Vacuum Rating | Not Rated |
Hose Fitting B Connection Type | NPT |
Reusable | Yes |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Includes Shut Off | No |
Description
Barbed Hose Fitting, For Hose I.D. 3 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 3 1/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3 1/32 in, Hose Fitting B Size 3 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, Reusable Yes, No, Thread Size 2-1/2 in, Thread Type NPT, 3-1/32 in x 3-1/2 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #32 (C15913)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- DIABLO Forstner Bit Boxed Set (7-Piece) (FB-107)
- WESTWARD Combination Wrench, SAE, 9/16in Size (33M581)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- DIXON King Crimp Combo Nipple, NPT 1", SS (RST10CS)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- Dixon Crimp Nipples