Shop All Crimp Nipples
Dixon
G King Crimp Combo Nipple NPT ST, 2"
Mfr # GSTC25
Zoro # G7192781
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Steel x Steel
- Fitting Size 2-1/32 in x 2-13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # GSTC25
- Zoro # G7192781
- Country of Origin Taiwan, Province of China
- Category Crimp Nipples
Dimensions
Fitting Size | 2-1/32 in x 2-13/32 in |
Thread Size | 2 in |
Barb Size | 2 1/32 in |
Hose Fitting A Size | 2 1/32 in |
Hose Fitting B Size | 2 13/32 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 2 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Steel x Steel |
Fitting Connection Type | Hose Barb x NPT |
Thread Type | NPT |
Material | Steel |
Hose Fitting A Gender | Male |
Reusable | Yes |
Hose Fitting A Connection Type | Hose Barb |
Vacuum Rating | Not Rated |
Hose Fitting B Connection Type | NPT |
Includes Shut Off | No |
Hose Fitting B Gender | Male |
Nipple Grip Type | No Knurl |
Description
Barbed Hose Fitting, For Hose I.D. 2 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 2 1/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 1/32 in, Hose Fitting B Size 2 13/32 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, Reusable Yes, No, Thread Size 2 in, Thread Type NPT, 2-1/32 in x 2-13/32 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 2-7/8" Dia. (63134731101)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- GROZ 3" Steel Tool Maker Vise (35201)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 5-1/4 (92 22 04)
- DIXON Crimp Combo Nipple NPT ST, 1-1/4" (GSTC15)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- DIXON King Crimp Combo, Nipple Beveled, 2", SS (RSTB25CS)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- DIXON King Crimp Combo Nipple, NPT 1", SS (RST10CS)
- Dixon Crimping Tools