Shop All Crimp Nipples
Dixon
G King Crimp Combo Nipple NPT ST, 1"
Mfr # GSTC10
Zoro # G7192845
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Size 1-1/32 in x 1-5/16 in
- Fitting Connection Type Hose Barb x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GSTC10
- Zoro # G7192845
- Country of Origin Taiwan, Province of China
- Category Crimp Nipples
Dimensions
Fitting Size | 1-1/32 in x 1-5/16 in |
Thread Size | 1 in |
Hose Fitting B Size | 1 5/16 in |
Barb Size | 1 1/32 in |
Hose Fitting A Size | 1 1/32 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 1 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Steel x Steel |
Fitting Connection Type | Hose Barb x NPT |
Thread Type | NPT |
Material | Steel |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPT |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Reusable | Yes |
Vacuum Rating | Not Rated |
Description
This Dixon Valve & Coupling GSTC10 G King Crimp Combo Nipple is designed to make your hose assembly process easy. It has a 1" thread size and 1-1/32 in. x 1-5/16 in. fitting size, which means it will fit into most types of hoses. The steel nipple features a crimp connection that allows you to connect your hose with ease. This straight fitting comes with a B size of 1 5/16 in., A size of 1 1/32 in., I.D. of 1 in., and A connection type of hose barb. With this barbed hose fitting, you can have your connections set up quickly so you can get back to work on time. For the perfect combination of functionality and durability, go for the Dixon Valve & Coupling GSTC10 G King Crimp Combo Nipple today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinges plastic, detent (K0439.56181800)
- CRESCENT 24" Aluminum Pipe Wrench (CAPW24)
- STANLEY Stud Sensor, 3/4 In, Livewire Detection (STHT77406)
- EVOLUTION 15" Metal Cutting Chop Saw (14" Blade Supplied) (S380CPS)
- DIXON King Crimp Combo Nipple, NPT 1", SS (RST10CS)
- DIXON King Crimp Combo, Nipple Beveled, 2", SS (RSTB25CS)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- DIXON Crimp Combo Nipple NPT ST, 1-1/4" (GSTC15)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- Dixon Crimping Tools