Shop All Fire Hose Nozzles
Dixon
FuelMaster, Diesel Nozzle 45GPM
Mfr # DFN100SF
Zoro # G6547567
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type FuelMaster,Diesel Nozzle 45GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DFN100SF
- Zoro # G6547567
- Country of Origin United States
- Category Fire Hose Nozzles
Details
Item | FuelMaster,Diesel Nozzle 45GPM |
Product Type | FuelMaster,Diesel Nozzle 45GPM |
Description
FuelMaster,Diesel Nozzle 45GPM, Product Type FuelMaster,Diesel Nozzle 45GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, L, PR (3201L)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5EP-02-009)
- SURE-FOOT FRP Cover MED Grit, 11.75"x60", Yellow/Black (9N12117X006017M)
- MCR SAFETY E Weight 11 Gauntlet Straig, PK12 (9432G11)
- DIXON Big Mouth, Diesel Nozzle (DFN100)
- DIXON Poly Fog Nozzle w/Bumper, 1-1/2"NST (FNB150NST)
- DIXON AL Ball ShutOff Nozzle Bolted, 1-1/2", NST (ACPSO150F)
- DIXON Fire Hose Nozzle, 1 In., Red (SL100)
- DIXON Constant Flow, Nozzle 3/4", GHT (GNB75GHT)
- DIXON Plain Nozzle, 1-1/2 in Inlet, Polycarbonate Body, For Use with Hose (PN15)
- MOON AMERICAN Nozzle Gasket, 2-1/2 In., EPDM (813-25)
- Dixon Fire Protection