Shop All Carbon Steel Pipe Fittings
Dixon
Forged 150lb., ASA NPT Threaded Flange, 4"
Mfr # T400
Zoro # G7124157
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
- Specific Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # T400
- Zoro # G7124157
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Length | 1 5/16 in |
Nominal Pipe Size | 4 in |
Details
Item | Forged 150lb.,ASA NPT Threaded Flange,4" |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Flange |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Specific Pipe Fitting Shape | Flange |
Surface Shape | Threaded Flange |
Fitting Shape | Flange |
Flange Type | Threaded Flange |
Description
Threaded Flange, 4 in Nominal Pipe Size, Flanged x FNPT, 1 5/16 in Overall Length, Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BLACK NATURAL RBR AIR KING WASHERS 10 PER (OA-AWR4)
- JACO Nylon 1/4 Comp Nut (0-4-NO)
- THRIFCO PLUMBING 2 Inch Stainless Steel 304 Ball Valve, 1000 WOG (6419037)
- KOHLER Toilet Seat, With Cover, Plastic, Elongated, White (K-4774-0)
- DIXON Long Pipe, Nipple Grooved x NPT, 4" (A714)
- DIXON Long Pipe, Nipple Grooved x NPT, 2" (A712)
- DIXON AN Series Long Pipe Style Adapter Nipple, 2 in Nominal, MNPT x Weld End Style, Carbon Steel, Domesti (A712)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 2" (T200)
- DIXON Grooved End x Weld Adapter Nipple, 3" (VN3000-200)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 3" (T300)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 1506 psi (092-060-040)
- Dixon Fittings