Shop All Carbon Steel Pipe Fittings
Dixon
Forged 150lb., ASA NPT Threaded Flange, 2"
Mfr # T200
Zoro # G7159610
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
- Specific Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # T200
- Zoro # G7159610
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Length | 1 in |
Nominal Pipe Size | 2 in |
Details
Item | Forged 150lb.,ASA NPT Threaded Flange,2" |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Flange |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Specific Pipe Fitting Shape | Flange |
Fitting Shape | Flange |
Flange Type | Threaded Flange |
Surface Shape | Threaded Flange |
Description
Threaded Flange, 2 in Nominal Pipe Size, Flanged x FNPT, 1 in Overall Length, Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G056)
- KOHLER Body Assembly, Transitional (1041656-CP)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02036)
- KINGSTON BRASS CF38208 20" X 3/8" Diameter Flat Closet Supply (CF38208)
- DIXON Long Pipe, Nipple Grooved x NPT, 4" (A714)
- DIXON VN Series Adapter Nipple, Carbon Steel, 4 in, Grooved x Weld End, Domestic (VN4000-200)
- DIXON Long Pipe, Nipple Grooved x NPT, 2" (A712)
- DIXON AN Series Long Pipe Style Adapter Nipple, 2 in Nominal, MNPT x Weld End Style, Carbon Steel, Domesti (A712)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 4" (T400)
- DIXON CODE 62 HYD 4-BOLT OFtRING FLANGE CS 1-1/4 in (C6248K2020SAE)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 3" Pipe Size (BULK-PF-165)
- Dixon Carbon Steel Pipe Fittings