Shop All Fire Hose Accessories
Dixon
FNST 4"x MNPT 4", Hex Nipple BR
Mfr # FM40F40T
Zoro # G6548440
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type FNST x MNPT
- Pipe Size (Fittings) 4" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FM40F40T
- Zoro # G6548440
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 4" x 4" |
Pipe Size - Nominal | 4" |
Details
Item | Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | FNST x MNPT |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Type | Same Size |
Description
FNST 4 In.x MNPT 4 In.,Hex Nipple BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412YB)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317CTP)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300ft x 12 In (TF12B300-200)
- MAGID MGARD ADS 18 Cut Resistant Sleeves Cut Level A6 (ADS-18BSTPR)
- DIXON Hex Nipple BR, FNST, 1-1/2"xMNPT, 1-1/2" (FM15F15T)
- DIXON Five Hole Hydrant Wrench (PHW)
- DIXON Thermoplastic Cap with Chain 2-1/2"-NST (PFCW250F)
- DIXON Double Male Hex Nipple, BR, 2"NPTx1.5"NST (DMH2015F)
- DIXON The Right Connection FDC Plug, 2-1/2 in Nominal, NST End Style, Polycarbonate, Domestic (PP250F)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- BRK FIRST ALERT HOME FIRE EXTINGUISHER UL RATED 2-A:10-B:C FE2A10GR (HOME2)
- Dixon Fire Hose Accessories