Shop All Fire Hose Accessories
Dixon
FNST 2-1/2"x MNPT 3", Hex Nipple BR
Mfr # FM25F30T
Zoro # G6552869
original price:
$68.10
6% off
new price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Hex Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FM25F30T
- Zoro # G6552869
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 2-1/2" x 3" |
Pipe Size - Nominal | 2-1/2", 3" |
Details
Item | Hex Nipple |
Specific Fitting Shape | Reducing Adapter |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Fitting Connection Type | FNST x MNPT |
Connection Type | Threaded |
Pipe Type | Increaser |
Pipe Fitting Gender | Male |
Threading | NPT |
Pipe Fitting Material & Finish | Cast Brass |
Fitting Shape | Adapter |
Gender | Male |
Fitting Side B Type | NPT |
Fitting Side B Gender | Male |
Fitting Side A Type | NST (NH) |
Description
Reducing Adapter, Cast Brass, NST (NH), Male, NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97198)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- PORTWEST Berlin Executive Hi-Vis Vest, XXL (US476)
- DIXON Adjustable Hydrant Wrench, 1-3/4 In (AHW)
- DIXON Double Male Hex NippleBR, 2.5"NPTx2.5"NST (DMH2525F)
- DIXON Storz Canadap, with Canadable, 4" (SC400-NL)
- DIXON Hex Nipple BR, FNST, 1-1/2"xMNPT, 1-1/2" (FM15F15T)
- DIXON Pin Lug Hydrant Adapter, 2-1/2 x 2 in, Female NST x MNPT (HA2520T)
- DIXON The Right Connection FDC Plug, 2-1/2 in Nominal, NST End Style, Polycarbonate, Domestic (PP250F)
- DIXON International Shore Side Connection, NST End Style, Domestic (09-318-00001)
- Dixon Fire Protection