Shop All Fire Hose Accessories
Dixon
FNST 2-1/2"x MNPT 2", Hex Nipple BR
Mfr # FM25F20T
Zoro # G6552896
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Double Male Hex Nipple
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type FNST x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FM25F20T
- Zoro # G6552896
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 2-1/2" x 2" |
Pipe Size - Nominal | 2-1/2", 2" |
Details
Item | Hex Nipple |
Specific Fitting Shape | Double Male Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | FNST x MNPT |
Specific Pipe Fitting Shape | Hex Nipple |
Connection Type | Threaded |
Pipe Type | Reducer |
Fitting Shape | Nipple |
Pipe Fitting Material & Finish | Cast Brass |
Gender | Female |
Pipe Fitting Gender | Female |
Threading | NPT |
Fitting Side B Type | NST (NH) |
Fitting Side A Type | NPT |
Fitting Side B Gender | Female |
Description
Double Male Hex Nipple, Cast Brass, NPT, Female, NST (NH)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W96 (473W96)
- NOTRAX 5 ft Switchboard Mat 5 ft Thick, Vinyl (830S0035BL)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (231BF-3)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Black, Plain, PR (75108/6)
- DIXON Five Hole Hydrant Wrench (PHW)
- DIXON Single Jacket Fire Hose, 1-1/2 in, NST NH, 25 ft L, 225 psi Working, Polyester (A515-25RAF)
- DIXON Double Male Hex Nipple, BR, 2"NPTx1.5"NST (DMH2015F)
- DIXON BR FNST, 2-1/2", Swivel x MNPT, 2", PL (SM25F20T)
- DIXON FNPT 3"x MNST 2-1/2", Hex Nipple BR (FM3025F)
- DIXON Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2" (FM25F15F)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- Dixon Fire Protection