Shop All Fire Hose Accessories
Dixon
FNPT 3"x MNST 2-1/2", Hex Nipple BR
Mfr # FM3025F
Zoro # G6552878
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3" x 2-1/2"
- Pipe Fitting Connection Type FNPT x MNST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # FM3025F
- Zoro # G6552878
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 3" x 2-1/2" |
Pipe Size - Nominal | 3", 2-1/2" |
Details
Item | Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | FNPT x MNST |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Type | Reducer |
Description
FNPT 3 In.x MNST 2-1/2 In.,Hex Nipple BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Clear Smoke Frame, Blue Mirror Polycarbonate Lens (55011)
- CONDOR Over-the-Head Ear Muffs, 19 dB, Condor, Yellow (26X628)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J36)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051013)
- DIXON Hole Type Spanner Wrench (HTSW)
- DIXON Double Male Hex NippleBR, 2.5"NPTx2.5"NST (DMH2525F)
- DIXON Double Male Hex NippleBR, 1.5"NPTx2.5"NST (DMH1525F)
- DIXON BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL (SM250F)
- DIXON Storz Canadap, with Canadable, 4" (SC400-NL)
- DIXON FNPT 2"x MNST 1-1/2", Hex Nipple BR (FM2015F)
- DIXON BR FNST, 1-1/2", SwivelxMNPT, 1-1/2", PL (SM150F)
- Dixon Fire Protection