Shop All Fire Hose Accessories
Dixon
FNPT 2"x MNST 1-1/2", Hex Nipple BR
Mfr # FM2015F
Zoro # G6552911
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Double Male Hex Nipple
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Hex Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # FM2015F
- Zoro # G6552911
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 2" x 1-1/2" |
Pipe Size - Nominal | 2", 1-1/2" |
Details
Specific Fitting Shape | Double Male Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Hex Nipple |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Fitting Connection Type | NST (NH) x Female NPT |
Connection Type | Threaded |
Color | Cast Brass |
Pipe Type | Reducer |
Threading | NPT |
Pipe Fitting Gender | Female |
Fitting Shape | Nipple |
Fitting Side A Type | NST (NH) |
Gender | Female |
Fitting Side B Gender | Female |
Pipe Fitting Material & Finish | Brass |
Fitting Side B Type | NPT |
Description
Double Male Hex Nipple, Brass, NST (NH), Female, NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (74060-701-10)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-TR)
- LYLE Reflective Hydrogen Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0319-RA_10X7)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0048BL)
- DIXON Domestic Hex Nipple, BR 1.5", NPTx1.5", NST (DMH1515F-D)
- DIXON The Right Connection FDC Plug, 2-1/2 in Nominal, NST End Style, Polycarbonate, Domestic (PP250F)
- DIXON Double Male Hex NippleBR, 1.5"NPTx2.5"NST (DMH1525F)
- DIXON Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2" (FM25F15F)
- DIXON Storz Canadap, with Canadable, 4" (SC400-NL)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 22 In.W, Red (139-29)
- Dixon Fire Protection