Shop All Camlock Fittings
Dixon
Flange Coupler, 3 x 3 In, 125 psi, Aluminum
Mfr # 300-DL-AL
Zoro # G4572915
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DL
- Connection Type Flange
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 300-DL-AL
- Zoro # G4572915
- UPC # 089109808625
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Pipe Size | 3" |
Overall Length | 5-5/8" |
Socket Inside Diameter | 3 in |
Coupling Size | 3" |
Socket"side Diameter | 3" |
Pipe Size - Pipe Fitting | 3" |
Size | 3" |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type DL, Coupling Size 3 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 5 5/8 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N034038)
- SIOUX CHIEF SHOWER DRAIN PBRS 2"" (827-2B)
- SYMMONS Spindle, For Symmons Temptrol Valve, PR (T-52)
- ZORO SELECT Pipe Adapter, 3 In x 1-1/2 In Hub (1WJE6)
- DIXON Cam/Groove Coupler3", Adapter2", Port, 1/2" (3020DAT50SS)
- DIXON Cam/Groove, Adapter x Hose, Shank 3", AL (G300-E-AL)
- DIXON Dust Cap, Type DC, Aluminum, 1-1/4 (G125-DC-AL)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, Malleable Iron, Domestic (100-A-PM)
- DIXON Cam and Groove Coupler x FNPT, 1", SS (RD100BL)
- DIXON Cam and Groove Adapter x MNPT 3", SS (G300-F-SS)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-27)
- Dixon Camlock Fittings