Shop All Camlock Fittings
Dixon
Flange Adapter, 3 x 3 In, 125 psi, Aluminum
Mfr # 300-AL-AL
Zoro # G4526155
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type AL
- Connection Type Flange
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 300-AL-AL
- Zoro # G4526155
- UPC # 089109808281
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Pipe Size | 3" |
Plug Length | 2" |
Coupling Size | 3" |
Hose Fitting Size | 3" |
Plug Outside Dia. | 3-39/64" |
Overall Length | 3-1/4" |
Thread Size | 3 in -8 |
Pipe Size - Pipe Fitting | 3" |
Size | 3" |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type AL, Coupling Size 3 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 39/64 in, Overall Length 3 1/4 in, Includes Locking Arm Yes, Plug Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Elbow Union, 5/16" OD, PK10 (2209-2)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 3/4 in Pipe Size (855-007)
- REDHAT 24V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- LEGEND VALVE 1/2" T-501X STOP W/CROSS HAND. (107-106)
- DIXON Cam and Groove Coupler x MNPT, 1", SS (100-B-SS)
- DIXON Cam and Groove Type DC Dust Cap AL, 5" (500-DC-AL)
- DIXON Cam and Groove, AL Adapter x MNPT, 1" (100-F-AL)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank2", AL (200C-90AL)
- DIXON WSeries Wingstyle Dust Cap, 1-1/2" (W12DC)
- DIXON Cam and Groove, AL Adapter x FNPT, 6" (G600-A-AL)
- APG 4" Aluminum Part F (3E40FAL)
- Dixon Camlock Fittings