Shop All Fan Parts
Dixon
Fire Jacket for Hose, 7/8" ID
Mfr # 2210-14
Zoro # G6546885
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hose and Hose Assemblies; Tubing; Piping; Wiring; Cables
- Features Color: Iron Oxide Red; Nominal ID: 1"; Length: 50 ft.; Temperature Range: -65F to 500F
- Operating Temperature Range -65 Degrees to 500 Degrees F
- Hose Color Red
- Tube Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hose Inside Diameter | 3/4 in |
Hose Length | 50 ft |
Details
For Use With | Hose and Hose Assemblies; Tubing; Piping; Wiring; Cables |
Features | Color: Iron Oxide Red; Nominal ID: 1"; Length: 50 ft.; Temperature Range: -65F to 500F |
Item | Fire Jacket for Hose,7/8" ID |
Operating Temperature Range | -65 Degrees to 500 Degrees F |
Hose Color | Red |
Tube Material | Rubber |
Hose Type | Attack Fire Hose |
Hose Tube Material | Silicone Rubber |
Description
Fire Jacket for Hose,7/8 In. ID, Hose Color Red, Hose Inside Diameter 3/4 in, Hose Length 50 ft, Hose Tube Material Silicone Rubber, Standards REACH - ROS Compliant, UL 94 HB, UL 94 V-0, Operating Temperature Range -65 Degrees to 500 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-6C)
- WHITE-RODGERS 3F01-140 Snap Disc Fan Control (3F01-140)
- ARMSTRONG 16V38 Lb-101263A Defrost (16V38)
- 3M Filtrete 16 in. W X 20 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2000DC-6)
- DIXON Fire Jacket for Hose, 1-1/2" ID (3810-24)
- DIXON Fire Jacket for Hose, 1" ID (2510-16)
- DIXON Fire Jacket for Hose, 2" ID (5110-32)
- DAYTON Intake Guard (41NL17)
- SCHAEFER Blade Galvanized 36 In 3Wing 5/8 In Bore (GFB-363-22)
- MCDONNELL & MILLER Head Mechanism (93-HD)
- DAYTON Replacement Pull Chain Switch (34G191)
- Dixon Fan Parts