Shop All Fan Parts
Dixon
Fire Jacket for Hose, 3/4" ID
Mfr # 1910-12
Zoro # G6546919
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hose and Hose Assemblies; Tubing; Piping; Wiring; Cables
- Features Color: Iron Oxide Red; Nominal ID: 3/4"; Length: 50 ft.; Temperature Range: -65F to 500F
- Tube Material Rubber
- Hose Type Attack Fire Hose
- Hose Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hose Length | 50 ft |
Hose Inside Diameter | 3/4 in |
Details
For Use With | Hose and Hose Assemblies; Tubing; Piping; Wiring; Cables |
Item | Fire Jacket for Hose,3/4" ID |
Features | Color: Iron Oxide Red; Nominal ID: 3/4"; Length: 50 ft.; Temperature Range: -65F to 500F |
Tube Material | Rubber |
Hose Type | Attack Fire Hose |
Hose Color | Red |
Operating Temperature Range | -65 Degrees to 500 Degrees F |
Hose Tube Material | Silicone Rubber |
Description
Fire Jacket for Hose,3/4 In. ID, Hose Color Red, Hose Inside Diameter 3/4 in, Hose Length 50 ft, Hose Tube Material Silicone Rubber, Standards REACH - ROS Compliant, UL 94 HB, UL 94 V-0, Operating Temperature Range -65 Degrees to 500 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x50ft. (2001-0350-1050)
- YELLOW JACKET Gauge Boots, 3-1/8 In Dia, PR (49190)
- LG A/C Compressor, 6.8A, Female, 1/2 (APG016KACS)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 2", 6 Pack (FA14X14X2_6)
- DIXON Fire Jacket for Hose, 2" ID (5110-32)
- DIXON Fire Jacket for Hose, 1-1/2" ID (3810-24)
- DIXON Fire Jacket for Hose, 1" ID (2510-16)
- EMPIRE COMFORT SYSTEMS R987, Fan Blade For Fan Faw601 (11787)
- DAYTON Guard, Front (01886)
- HOBART Door Gasket, 36-1/4" x 77-1/4" (266379-1)
- DAYTON Inlet Gasket (HV2121600G)
- Dixon Fan Parts