Shop All Fire Hose Nozzles
Dixon
Fire Hose Nozzle, 1 In., Red
Mfr # SL100
Zoro # G1235306
original price:
$41.28
15% off
new price: $34.79
/ea
$34.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NPSH
- Body Material Polycarbonate
- Inlet Size 1 in
- Activation Method Twist
- Maximum Flow Rate 30.9 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SL100
- Zoro # G1235306
- Country of Origin United States
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NPSH |
Body Material | Polycarbonate |
Activation Method | Twist |
Maximum Flow Rate | 30.9 gpm |
Bumper Color | Red |
Spray Pattern | Solid Stream |
For Use With | Water |
Grip Type | Standard |
Finish | Polycarbonate |
Standards | FM Approved |
Flow Rate | 30.9 gpm |
Product Type | Fire Hose Nozzle |
Handle Type | Standard |
Maximum Pressure | 100 psi |
Description
Fire Hose Nozzle, Activates By Twist, Body Material Polycarbonate, Grip Type Standard, Inlet Size 1 in, Maximum Flow Rate 30.9 gpm, Maximum Pressure 100 psi, Product Type Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NPSH, Bumper Color Red, Finish Polycarbonate, For Use With Water, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Multi-Position Ear Muffs, 26 dB, Condor, Yellow (2AAG4)
- CONDOR U-Block Vest, Class2 Orange/Red, L (53YL34)
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- DIXON Brass Washdown Nozzle, NST 1-1/2" (WDN150NST)
- DIXON Brass Plain Hose, Nozzle NPSH, 1" (BN10)
- DIXON Quick Connect Spray Nozzle, 15deg. (MSP415)
- DIXON Dixon Nozzle Breakaway, 1" (DAB1)
- DIXON AL Ball ShutOff Nozzle Bolted, 1-1/2", NST (ACPSO150F)
- DIXON Poly Fog Nozzle, w/Bumper, 1" NPSH (FNB100S)
- BON TOOL Fireman's Nozzle (34-200)
- Dixon Fire Protection