Shop All Fire Hose Nozzles
Dixon
Fire Hose Nozzle, 1-1/2 In., Black
Mfr # HPFN150NST
Zoro # G1228963
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NST
- Body Material Brass
- Inlet Size 1 1/2 in
- Activation Method Twist
- Maximum Flow Rate 117 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HPFN150NST
- Zoro # G1228963
- Country of Origin United States
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 1/2 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NST |
Body Material | Brass |
Activation Method | Twist |
Maximum Flow Rate | 117 gpm |
Bumper Color | Black |
Spray Pattern | Solid Stream |
For Use With | Water |
Standards | FM Approved |
Grip Type | Standard |
Finish | Brass |
Flow Rate | 117 gpm |
Product Type | Fire Hose Nozzle |
Maximum Pressure | 275 psi |
Description
Fire Hose Nozzle, Activates By Twist, Body Material Brass, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 117 gpm, Maximum Pressure 275 psi, Product Type Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NST, Bumper Color Black, Finish Brass, For Use With Water, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Safety Bomber, SJ251-ORG-XS (SJ251)
- DUPONT Tyvek 400 Disp Lab Coat, Polyethylene, White, M, PK30 (TY211SWHMD003000)
- NMC Authorized Personnel Only (Bilingual), Pk5 (ESN34AP)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580W STD RED)
- DIXON Constant Flow Poly Fog Nozzle, NST 1.5" (CFB150NST)
- DIXON Industrial Fog Nozzle, 1", NPSH, Black (HFN100-FM)
- DIXON Constant Flow Poly Fog Nozzle, NPSH, 1.5" (CFB150S)
- DIXON Farm and Consumer, Nozzle Diesel (DN7LOBF)
- DIXON Constant Flow Poly Fog Nozzle, NST 2.5" (CFB250NST)
- DIXON Industrial Fog Nozzle, 1-1/2 In., Black (HPFN150)
- MOON AMERICAN Nozzle Gasket, 1-3/4 In., EPDM (813-17)
- Dixon Fire Protection