Shop All Quick Connect Fittings
Dixon
Female to Thor Nipple, (F)NPT, 1/2, Steel
Mfr # P4F3
Zoro # G0646597
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # P4F3
- Zoro # G0646597
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 9/16 in |
Overall Length | 1 13/16 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Thor, Steel, Plug, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 3/4 FHP VP SHEAVE (1VL40 X 3/4 FHP VP SHEAVE)
- FOSTER Auto Sockets, 210 Series, 1/4" (210-1513)
- SKF SKF-6206RS, Single Row Ball Brgs, 6206RS (6206RS)
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI (LSP151-05-01)
- DIXON Coupler, Brass, 3/8 MNPT, 1/4 Body (2DM3-B)
- DIXON TSeries MNPT, 1/4", Ball Coupler 1/4", ST (2TM2)
- DIXON P-Series Thor MaleNPT, 1", Coupler, 1/2", ST (4PM8)
- DIXON Stainless Steel Insert NPT, 1"x1" (RKHN881)
- DIXON HSeries Poppet FNPT, 3/8", Coupler 3/8", BR (3HF3-B)
- DIXON Female to Indust. Coupler, (F)NPT, Steel (4FF4)
- AMFLO Coupler, Barb, 3/8, Steel (C26-44L)
- Dixon Quick Connect Fittings