Shop All Quick Connect Fittings
Dixon
Female to Industrial Plug, (F)NPT, 3/8, SS
Mfr # D3F3-S
Zoro # G1107023
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # D3F3-S
- Zoro # G1107023
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Overall Length | 1 13/16 in |
Coupling Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 1 in |
Description
Quick Connect Hose Coupling, Industrial, 303 Stainless Steel, Plug, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3-Phase Brake Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (119565.00)
- D&D 38 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX385)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JNS, Neoprene (5JNS)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 13 # of Teeth (80B13)
- DIXON J Series Tru-Flate Automotive Male Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x NP (2JM3-B)
- DIXON WSeries FemaleNPT, 1/2"-Coupler, 3/4", BR (6WF4-B)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6-LS)
- DIXON Barb to Bowes Nipple, Barb, 1/2, Steel (N4S6-LS)
- DIXON Grooved, Lightweight Flex Coupling, 4" (L04BU)
- DIXON AirChief Coupler, 1/4", Hose, 3/8", BR (DC2044)
- FOSTER Dust Cap, Intrchng for Sckt, FF Sries, 3/8" (10FFSDC)
- Dixon Hose Fittings