Shop All Quick Connect Fittings
Dixon
Female to Industrial Coupler, (F)NPT, 3/8
Mfr # 3FF3
Zoro # G1755677
original price:
$15.75
5% off
new price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 3FF3
- Zoro # G1755677
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Thread Size | 3/8"-18 |
Coupling Size | 3/8 in |
Max. Outside Dia. | 1 1/8 in |
Hose Fitting Size | 3/8 in |
Overall Length | 2 7/16 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/4" (3J34)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-4S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/2 (1AA24FJ24)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561)
- DIXON Push-Loc Barb to Industrial Plug, 27 cfm (D2B2)
- DIXON J Series Tru-Flate Automotive Female Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x (3JF2)
- DIXON DF Series Industrial Female Quick Connect Coupler, 3/8-18 Nominal, Quick Disconnect Coupler x NPTF, (3FF3-S)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Steel (3FM2)
- DIXON Boss Male Stem Iron, 3"NPT x 3" (MS36)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM6)
- MILTON M Style Push Type Coupler, 1/4" FNPT (S-755)
- Dixon Quick Connect Fittings