Shop All Quick Connect Fittings
Dixon
Female to Industrial Coupler, (F)NPT, 3/8
Mfr # 3DF2-B
Zoro # G0525122
original price:
$21.75
5% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 3DF2-B
- Zoro # G0525122
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 1 1/4 in |
Coupling Size | 3/8 in |
Overall Length | 2 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK110 x 1 (BK1101)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152305TC)
- BANDO V Belt, Rubber, 5/32 (430J16)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X10)
- DIXON Barb to Bowes Nipple, Barb, 1/2, Steel (N4S6-LS)
- DIXON Industrial Male Plug ST, 1/2", NPTF, 1/2" (D4M4)
- DIXON VSeries Valved, CouplerSS, 1/2", FNPTF, 1/2" (4VF4-SS)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS4)
- DIXON Universal Coupler 1/4", MNPT 3/8" (2UM3-B)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Brass (4NM4-B)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2C-E)
- Dixon Hose Fittings