Shop All Quick Connect Fittings
Dixon
Female to Industrial Coupler, (F)NPT, 1/4
Mfr # 2FF3-B
Zoro # G1055817
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2FF3-B
- Zoro # G1055817
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Overall Length | 2 1/8 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 15/16 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6002 2RSH, Single Row Ball Bearings (6002 2RSH)
- BROWNING FHP CI H Bore Sheaves, #BK32H (BK32H)
- NTN Radial Bearing, Double Seal, 25mm Bore (6005LLUC3/L627)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 15 mm x OD 35 mmx W 11 mm, PK 2 (SE 6202-2RS)
- DIXON VSeries, Valved Coupler 1/4", MNPTF 1/4" (2VM2)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Steel (D2M3)
- DIXON Female to Automotive Plug, (F)NPT, Steel (J3F3)
- DIXON CM Unvalved Coupler, 3/8", Fem NPTF, 1/4" (3CMF2-B-E)
- DIXON E-Series, Fem NPT, 1/2"-Coupler, 1/2"-SS (4EF4-S)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/4 in, Quick-Connect x FNPT, Brass (2DF2-B)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 081253)
- Dixon Quick Connect Fittings