Shop All Quick Connect Fittings
Dixon
Female to Industrial Coupler, (F)NPT, 1/2
Mfr # 4FF6
Zoro # G0368663
original price:
$26.95
9% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4FF6
- Zoro # G0368663
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Hose Fitting Size | 3/4 in |
Max. Outside Dia. | 1 1/4 in |
Coupling Size | 1/2 in |
Overall Length | 3 3/16 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Double Socket, Gray, 1/2", PK20 (59872-G)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 369 x 78in OC, 5 Band (5/BX75)
- BESTORQ 3L390 V Belt, 39 in Outside Length, 3/8 in Top Width, 1 Ribs (3L390)
- COXREELS Hand Crank Hose Reel, 3/8x100 (112-3-100-CM)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S3)
- DIXON Male to Automotive Plug, (M)NPT, 1/4, Steel (J2M2)
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 (2FM3-B)
- DIXON E-Series MNPT, 3/8", Coupler 3/8", BR (3EM3-B)
- DIXON Male to Thor Coupler, (M)NPT, 1/2, Steel (4PM3)
- DIXON AirChief Coupler, 1/2", Hose, 1/2", ST (DC1045)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (15E)
- Dixon Quick Connect Fittings