Shop All Quick Connect Fittings
Dixon
Female to indust. Plug, (F)NPT, 1/4, Steel
Mfr # D2F3
Zoro # G2926497
original price:
$4.79
20% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # D2F3
- Zoro # G2926497
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Overall Length | 1 11/16 in |
Max. Outside Dia. | 1 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1" (4J1)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 120" - BX120 (BX120)
- CAMOZZI Male Elbow Swivel, 3/8" OD X 3/8" NPT (P6520 06-06)
- TB WOODS L-Jaw Coupling Hub, SS095, Stnls Stl, 1" (SS0951)
- DIXON DF Series Industrial Male Quick Connect Coupler, 1/4-18 Nominal, Quick Disconnect Coupler x NPTF, Br (2DM2-B)
- DIXON P-Series Thor MaleNPT, 1", Coupler, 1/2", ST (4PM8)
- DIXON Industrial Male Plug BR, 1/2", NPTF, 1/2" (D4M4-B)
- DIXON Female to Bowes Coupler, Barb, 1/2, Steel (4NS6)
- DIXON FSeries Manual Coupler 1/4", Hose, 1/4", BR (2FS2-B)
- DIXON HSeries Poppet, FNPT 1", Coupler 1", BR (8HF8-B)
- CPS PRODUCTS Premium Manual Couplers (QC134SET)
- Dixon Quick Connect Fittings