Shop All Quick Connect Fittings
Dixon
Female to indust. Plug, (F)NPT, 1/2, Steel
Mfr # D4F6
Zoro # G2269294
original price:
$9.09
5% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # D4F6
- Zoro # G2269294
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Thread Size | 3/4"-14 |
Overall Length | 2 5/16 in |
Hose Fitting Size | 3/4 in |
Max. Outside Dia. | 1 3/8 in |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Fixed Mount, Black, 1/2", PK20 (59896-BLK)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 3/8 Inch Female NPT End (FF66)
- MILTON V Style High Flow Coupler, 3/8" FNPT, PK10 (766)
- NATIONAL Small Bore Metric Seals, 160X190X15-R2LS32-S (160X190X15-R2LS32-S)
- DIXON HSeries Poppet FNPT, 1/8", Coupler 1/8", BR (1HF1-B)
- DIXON VSeries Valved CouplerSS, 3/4", FNPTF, 3/4" (6VF6-SS)
- DIXON N Bowes Interchange Bowes Pneumatic Coupler, 1/2 in, Quick-Connect x FNPT, Steel (4NF6)
- DIXON Industrial Male Plug BR, 1/2", NPTF, 1/2" (D4M4-B)
- DIXON Coupler, Brass, 1/4 FNPT, 1/4 Body (2DF2-B)
- DIXON AirChief Fem NPT, 1/2"Coupler, 3/8", ST (DC2624)
- FOSTER Manual Socket, 1/4"FPT, Brass/Steel (4004)
- Dixon Hose Fittings