Shop All Quick Connect Fittings
Dixon
Female to Indust. Coupler, (F)NPT, Steel
Mfr # 4FF4
Zoro # G3268142
original price:
$20.65
9% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4FF4
- Zoro # G3268142
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Coupling Size | 1/2 in |
Overall Length | 3 1/16 in |
Hose Fitting Size | 1/2 in |
Thread Size | 1/2"-14 |
Max. Outside Dia. | 1 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #207KRR (207KRR)
- GATES Truflex V-Belts, 4L220 (4L220)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D733)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, SS (D2M2-S)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 x 3/8 in, Quick-Connect x FNPT, Brass (2FF3-B)
- DIXON Kamlock (75-D-AL)
- DIXON Female GHT Swivel x MNPT, 1/4" (5041204C)
- DIXON 1/2 SCHRADER PLUG, 1/4 M-NPTF STEEL (SHD4M2)
- DIXON Female to Bowes Nipple, (F)NPT, 1/2, Brass (N4F4-B)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6-LS)
- Dixon Hose Fittings