Shop All Quick Connect Fittings
Dixon
Female to Ind. Coupler, (F)NPT, 3/8, Brass
Mfr # 3DF3-B
Zoro # G2040175
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 3DF3-B
- Zoro # G2040175
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Coupling Size | 3/8 in |
Overall Length | 2 5/8 in |
Max. Outside Dia. | 1 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Seal Kit (3795-03)
- COXREELS Swivel Seal Kit, 3/4 In, Nitrile (426-SEALKIT)
- CYCLONE Pneumatic 25' x 3/8 in. Retractable Air Hose Reel (CP3634)
- FESTO Connecting Cable NEBC-D12G4-ES-1-S-R3G4-ET (NEBC-D12G4-ES-1-S-R3G4-ET)
- DIXON A Series Quick Connect Plug, 1/4-18 Nominal, Quick Connect Plug x MNPT, 500 psi Pressure, Brass, Dom (A2M2-B)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M4)
- DIXON DQC H Industrial Interchange Female Plug, 1/8-27 Nominal, Female NPTF, Steel (H1F1)
- DIXON Air Chief ARO, FNPT 1/4", Coupler, 1/4", BR (DC38)
- DIXON HTSeries Coupler SS, 1/2", FemaleNPTF, 1/2" (4HTF4-SS)
- DIXON VSeries Valved CouplerSS, 1/4", FNPTF, 1/4" (2VF2-SS)
- FOSTER Industrial Intrchnge, Sckt, Brass, Series 5 (FMSP13-5)
- Dixon Hose Fittings