Shop All Quick Connect Fittings
Dixon
Female to Bowes Nipple, (F)NPT, 1/2, Steel
Mfr # N4F4
Zoro # G0438681
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N4F4
- Zoro # G0438681
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Thread Size | 1/2" |
Coupling Size | 1/2 in |
Overall Length | 2 15/16 in |
Hose Fitting Size | 1/2 in |
Max. Outside Dia. | 1 5/16 in |
Description
Quick Connect Hose Coupling, Bowes, Steel, Plug, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FPX (6900-06-06)
- DURA-SURE TORQUE Timing Belt, S5M, 20 x 670mm PL, T134 (200-S5M-670)
- DURA-SYNC TORQUE Timing Belt, 5M, 15 x 975mm PL, T195 (975-5M-15)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 9 # of Teeth (80BS09H X 1 1/4)
- DIXON VSeries Valved CouplerSS, 1/4", FNPTF, 1/4" (2VF2-SS)
- DIXON Automotive Male Plug, Steel, 1/4" (DCP1)
- DIXON VSeries Valved CouplerST, 3/4", FNPTF, 3/4" (6VF6)
- DIXON HSeries Poppet FNPT, 1/4", Coupler 1/4", BR (2HF2-B)
- DIXON Industrial Plug Hose, End, 3/8"x1/4" (DCP2144)
- DIXON HTSeries Coupler ST, 1/2", FemaleNPTF, 3/4" (4HTF6)
- PARKER Coupler Body, Steel, Push On, 110 cfm (EZ-501-8PL)
- Dixon Hose Fittings