Shop All Quick Connect Fittings
Dixon
Female to Bowes Nipple, (F)NPT, 1/2, Brass
Mfr # N4F6-B
Zoro # G2066583
original price:
$35.39
5% off
new price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N4F6-B
- Zoro # G2066583
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Hose Fitting Size | 1/2 in |
Thread Size | 1/2" -14 |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 1/2 in |
Overall Length | 3 7/16 in |
Description
Quick Connect Hose Coupling, Bowes, Brass, Plug, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW DEPARTURE HYATT Single Row Ball Bearings (773L07)
- DIXON Wilkerson by Self-Relieving Standard Regulator without Gauge, 1/2 in NPT/BSPP-G, 170 SCFM Flow Rate (R28-04R)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR07525-100-11-G)
- PROTECTIONPRO 20000 Port Outdr Mist System (PR30573)
- DIXON Automotive Male Plug Steel, 1/4"x3/8" (DCP7)
- DIXON Female to Ind. Coupler, (F)NPT, 3/8, Brass (3DF3-B)
- DIXON HSeries Poppet FNPT, 3/8", Coupler 3/8", BR (3HF3-B)
- DIXON Male to Automotive Coupler, (M)NPT, 3/8 (3JM3)
- DIXON HSeries Poppet, FNPT1/4", Coupler1/4", 303S (2HF2-S)
- DIXON AirChief Coupler, 1/4", Hose, 1/4", BR (DC2042)
- GARDENA 39042-BK 0.62 & 0.5 in. Garden Hose Quick Connect Starter Set Metal (GA7544)
- Dixon Quick Connect Fittings