Shop All Quick Connect Fittings
Dixon
Female to Bowes Nipple, (F)NPT, 1/2, Brass
Mfr # N4F4-B
Zoro # G0507622
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N4F4-B
- Zoro # G0507622
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 5/16 in |
Hose Fitting Size | 3/4 in |
Overall Length | 2 15/16 in |
Thread Size | 3/4"-14 |
Description
Quick Connect Hose Coupling, Bowes, Brass, Plug, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 86" Outside Length, 2/3" Top Width, 1 Ribs (BX83)
- BOWER Tapered Roller Bearing Cup - Single Cup; 5.909 In Od X 1.4375 In W; Case Carburized Steel (742)
- NSK NSK 695ZZ, 600 Series Single Row Deep Groove Ball Bearing (695ZZ)
- CLIMAX METAL PRODUCTS 2C-243 Two-Piece Clamping Collar (2C-243)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 x 3/8 in, Quick-Connect x FNPT, Brass (2FF3-B)
- DIXON PD Series, MNPT 1/4", Coupler 1/8" (1PDM2)
- DIXON Coupler, Brass, 3/8 MNPT, 1/4 Body (2DM3-B)
- DIXON K-Series FeMNPT, 3/8", Coupler, 3/8", ST (3KF3)
- DIXON E-Series MNPT, 3/4", Coupler 3/4", BR (6EM6-B)
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F3)
- LEGACY Reusable End Ball Swivel - 1/4 In. Flexzilla Air (RP900250BS)
- Dixon Quick Connect Fittings