Shop All Quick Connect Fittings
Dixon
Female to Bowes Coupler, (M)NPT, 1/2, Steel
Mfr # 4NM4
Zoro # G0757994
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4NM4
- Zoro # G0757994
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Hose Fitting Size | 1/2 in |
Coupling Size | 1/2 in |
Overall Length | 1 7/8 in |
Thread Size | 1/2" -14 |
Max. Outside Dia. | 1 1/2 in |
Description
Quick Connect Hose Coupling, Bowes, Steel, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Auto Drain, For Sterile Air Filters (21552)
- NSK NSK 6016/C4, 6000 Series Single Row Deep Groove Ball Bearing (6016/C4)
- LEESON Washdown Motor, 1 HP, 90VDC (108230.00)
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/2 in, Quick-Connect x FNPT, Steel (4FF4)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/4 in, Quick-Connect x FNPT, Brass (2DF2-B)
- DIXON VSeries Valved CouplerSS, 3/4", FNPTF, 3/4" (6VF6-SS)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 1/4-18 Nominal, Quick Connect Coupler x NPTF, 300 (DC20)
- DIXON HTSeries Coupler ST, 1", FeMNPTF, 1" (8HTF8)
- DIXON Quick Connect Plug, Female, 2.10", Aluminum (2SHDF2)
- MILTON P Style 3/8" body Automotive Coupler, 1/4" FNPT, PK5 (1803)
- Dixon Quick Connect Fittings