Shop All Quick Connect Fittings
Dixon
Female to Bowes Coupler, (F)NPT, 1/2, Steel
Mfr # 4NF6
Zoro # G2268201
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4NF6
- Zoro # G2268201
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Coupling Size | 1/2 in |
Overall Length | 1 5/8 in |
Max. Outside Dia. | 1 9/16 in |
Hose Fitting Size | 3/4 in |
Thread Size | 3/4"-14 |
Description
Quick Connect Hose Coupling, Bowes, Steel, Socket, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 15/16" Bore (RCJ 15/16)
- SPEEDAIRE Valve, Lockout (4ZL03)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6HS, Hytrel (6HS)
- GATES PowerGrip HTD Belts, 695-5M-09 (695-5M-09)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 3/8 in, Quick-Connect x MNPT, Steel (3FM3)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Brass (4NM4-B)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Steel (D2M1)
- DIXON ARO Male Plug Steel NPT, 1/4" (DCP37)
- DIXON Automotive Coupler Male Brass, 1/4" (DC1)
- DIXON K-Series Fem NPT, 3/4", Coupler, 1/2", ST (4KF6)
- LEGACY FLEXZILLA HF PLUG 1/4" BODY (LMA53640FZ-X)
- Dixon Hose Fittings