Shop All Quick Connect Fittings
Dixon
Female to Bowes Coupler, (F)NPT, 1/2, Brass
Mfr # 4NF4-B
Zoro # G0342657
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 4NF4-B
- Zoro # G0342657
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Thread Size | 1/2" -14 |
Coupling Size | 1/2 in |
Overall Length | 1 5/8 in |
Max. Outside Dia. | 1 9/16 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Bowes, Brass, Socket, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 230VAC, Altivar (ATV12H055M2)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow, Oil Capacity: 6 oz (L28-04-KL00B)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Blue (IGBL03830-250)
- BAILEY HYDRAULICS Seal Kit Cylinders 3.5 Bore, 1.5 Rod Diameter, 3000 PSI, 204015 (204015)
- DIXON Female to Industrial Plug, (F)NPT, 3/8, SS (D3F3-S)
- DIXON Boss Male Stem Iron, 2.5", NPT x 2.5" (MS31)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Steel (4NM6)
- DIXON F Series Industrial Male Quick Disconnect Pneumatic Manual Coupler, 3/8-18 Nominal, 500 psi Pressure (4FM3)
- DIXON Automotive Coupler Fem Steel, 3/8" (DC6)
- DIXON HSeries Poppet, FNPT1/4", Coupler1/4", 316S (2HF2-SS)
- HANSEN Coupler Body, (M)NPT, 1/2, Carbon Steel (23204014)
- Dixon Quick Connect Fittings