Shop All Quick Connect Fittings
Dixon
Female to Bowes Coupler, Barb, 1/2, Brass
Mfr # 4NS6-B
Zoro # G1300293
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 4NS6-B
- Zoro # G1300293
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 3/4" |
Coupling Size | 1/2 in |
Barb Size | 3/4 in |
Hose Fitting Size | 3/4 in |
Max. Outside Dia. | 1 5/16 in |
Overall Length | 3 3/8 in |
Description
Quick Connect Hose Coupling, Bowes, Brass, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Heavy Duty, Tire, 5" dia. X 3-1/2" W (92656)
- VIAIR Quick Connect Stud, M, NPT, 1/4" (92815)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar (ATV12H018M3)
- DIXON HTSeries Coupler ST 3/8", FemaleNPTF, 1/2" (3HTF4)
- DIXON F-Series Manual FNPT, 1/4", Coupler1/4", SS (2FF2-S)
- DIXON F-Series Manual FNPT, 1/2", Coupler3/8", ST (3FF4)
- DIXON DF Series Industrial Quick Connect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x Standard Hose (2DS2-B)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S2)
- DIXON K-Series Fem NPT, 3/4", Coupler, 1/2", ST (4KF6)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 3/8, Brass (80194-06)
- Dixon Quick Connect Fittings