Shop All Quick Connect Fittings
Dixon
Female to Bowes Coupler, Barb, 1/2, Brass
Mfr # 4NS4-B
Zoro # G0402464
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4NS4-B
- Zoro # G0402464
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Barb Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size | 1/2 in |
Max. Outside Dia. | 1 5/16 in |
Overall Length | 3 3/8 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Bowes, Brass, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 25 # of Teeth (50BS25H X 1 3/16)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS22 2 (80BS22 2)
- CLIMAX METAL PRODUCTS 1C-031 One-Piece Clamping Collar (1C-031)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X06X14)
- DIXON NK Series Industrial Japanese Quick Disconnect Pneumatic Coupler, 1/4-18 Nominal, 300 psi Pressure, (2NKM2)
- DIXON Industrial Auto, FNPT3/4", Coupler 3/4", BR (6DF6-B)
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F8)
- DIXON Male to Automotive Plug, (M)NPT, 1/4, Steel (J2M2)
- DIXON Barb to Bowes Nipple, Barb, 1/2, Steel (N4S6-LS)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M4-LS)
- PREVOST TruFlate Safety Coupler, 3/8" FNPT (USI 061202)
- Dixon Hose Fittings