Shop All Quick Connect Fittings
Dixon
Female to Automotive Plug, (F)NPT, 3/8
Mfr # J3F2
Zoro # G1648351
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # J3F2
- Zoro # G1648351
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Hose Fitting Size | 1/4 in |
Overall Length | 1 3/4 in |
Max. Outside Dia. | 13/16 in |
Thread Size | 1/4" -18 |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase (2P-800-3)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60BTL20)
- MIDWEST FASTENER 3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK (76322)
- PARKER Valve, Directional (D3W002CNYK5)
- DIXON Industrial Male Plug SS 1/4, NPTF, 3/8" (D2M3-S)
- DIXON Single Plane Hose, Swivel, 3/4" (DAWS34)
- DIXON N Bowes Interchange Bowes Pneumatic Coupler, 1/2 in, Quick-Connect x FNPT, Steel (4NF6)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 x 3/8 in, Quick-Connect x FNPT, Brass (2FF3-B)
- DIXON WSeries FemaleNPT, 3/4", Coupler, 3/4", BR (6WF6-B)
- DIXON Industrial Male Plug ST, 1/2", NPTF, 1/2" (D4M4)
- MILTON ColorFit Plug, M-Style, Red, 1/4" MNPT, PK20 (727MC-20)
- Dixon Quick Connect Fittings