Shop All Quick Connect Fittings
Dixon
Female to Automotive Plug, (F)NPT, 1/4
Mfr # J2F3
Zoro # G2629803
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # J2F3
- Zoro # G2629803
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 1 9/16 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 1 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C255 V-Belt, 257" Outside Length, 7/8" Top Width, 1 Ribs (4FJ04)
- FLEXZILLA Enclosed Plastic Retractable Air Hose Reel 3/8-inch x 30Ft (L8232FZ)
- ARO Pneumatic Blanking Kit (118612)
- SMC Y Union, 5/32 in., TubexTube (KQ2U03-00A)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 1/2" Hose (3512)
- DIXON VSeries Valved, CouplerSS, 1/2", FNPTF, 1/2" (4VF4-SS)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS6)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S2)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M4)
- DIXON HTSeries Coupler ST, 3/4", FemaleNPTF, 3/4" (6HTF6)
- MILTON M Push-Lock Plug, 3/8"Hose Barb, PK10 (1736-6)
- Dixon Hose Fittings