Shop All Quick Connect Fittings
Dixon
Female to Automotive Coupler, (F)NPT, 3/8
Mfr # 3JF3
Zoro # G3121754
original price:
$16.65
5% off
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 3JF3
- Zoro # G3121754
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Overall Length | 2 1/2 in |
Coupling Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 1 1/16 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (194177.00)
- DAYTON Capacitor-Start Belt Drive Motor, 1/3 HP, 115/230V AC Voltage, 48Z Frame, 1,725 Nameplate RPM (6K490)
- BANDO S2M-158 Timing Belt, 40-S2M-158 (40-S2M-158)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJSR06310A)
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F8)
- DIXON Global Air King Quick Acting Coupling, 1-1/2 in, FNPT, Steel, Plated, Domestic (GAM23)
- DIXON F-Series Manual FNPT, 1/2", Coupler3/8", ST (3FF4)
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 (2FM2)
- DIXON VSeries Valved, CouplerST, 1/2", FNPTF, 1/2" (4VF4)
- DIXON Air Chief ARO Quick Disconnect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x FNPT, 300 psi Pre (DC37)
- TOTALTURF Steel Tru-Flate Compatible Air Coupler, 0.38 in. x 0.25 in. Female NPT (TO1681632)
- Dixon Hose Fittings