Shop All Quick Connect Fittings
Dixon
EZ Notched Coupler x Hose, 1.5"
Mfr # RC150EZNO
Zoro # G6565365
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Hose Shank
- Hose Fitting Gender Male
- Fitting Type Male Hose Shank
- Coupling Size 1 1/2 in
- For Hose I.D. 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # RC150EZNO
- Zoro # G6565365
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Coupling Size | 1 1/2 in |
Socket Inside Diameter | 1 1/2 in |
Details
Item | Cam and Groove Coupling |
Connection Type | Hose Shank |
Hose Fitting Gender | Male |
Fitting Type | Male Hose Shank |
For Hose I.D. | 1 19/32 in |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Socket |
Includes Locking Arm | Yes |
Body Material | 316 Stainless Steel |
Coupling Type | Type C |
Gasket Material | Nitrile |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type C, Coupling Size 1 1/2 in, For Hose I.D. 1 19/32 in, Male, Connection Type Hose Shank, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/2 in, Gasket Material Nitrile, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Self-Aligning Rod Coupler FK-M6 (FK-M6)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0140D010BN4HC, Pressure Line, 10 micron (ZX-0140D010BN4HC)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/8 Inch Male NPT (CPA421)
- REELCRAFT Cable Reel, Max.Amps 300 (T-2464-0)
- DIXON D-Series Coupler, 1/4", Hose, Barb 1/4", BR (2DS2-B)
- DIXON Coupler, (F)NPT, 1/4, Brass (2JF2-B)
- DIXON Industrial Female Plug Steel, 3/8" (DCP26)
- DIXON HSeries Poppet, FNPT 1", Coupler 1", ST (8HF8)
- DIXON M Series Auto FNPT Coupler Brass, 1/4" (2MF2-B)
- DIXON F-Series Manual FNPT, 1/2", Coupler3/8", ST (3FF4)
- DORMAN High Comp Union, 800-202 (800-202)
- Dixon Quick Connect Fittings