Shop All Camlock Fittings
Dixon
EZ Cam n Groove Coupler 3", Adapter 2", SS
Mfr # RDA3020EZ
Zoro # G6561689
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Coupling Size 3"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RDA3020EZ
- Zoro # G6561689
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupling Size | 3" |
Details
Item | EZ Cam n Groove Coupler 3",Adapter 2",SS |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
EZ Cam n Groove Coupler 3 In.,Adapter 2 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52009)
- SPEAKMAN Neo VS-155-MB Diverter Shower Elbow (VS-155-MB)
- CASTELLO USA Juniper 24” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-24)
- HOME-FLEX Home-flex 4903217 Underground 0.75 IPS x 0.75 in. Dia. IPS Polyethylene Tee (4903217)
- DIXON Dust Plug, Type DP, Aluminum, 1-1/4 (G125-DP-AL)
- DIXON Dust Cap, 1-1/2 In, 250 psi, Female Coupler (G150-DC-BR)
- DIXON Type DC Cam and Groove Dust Cap, 2-1/2 in, 316 SS, Domestic (250-DC-SS)
- DIXON Dry Disconnect Coupler, 2-1/2x2 In, 150psi (DBC61-200)
- DIXON EZ Cam and Groove, Coupler x MNPT, 3", SS (RB075EZ)
- DIXON Type H Cam and Groove Dust Cap, 3 in, Polypropylene, Domestic (PPH300)
- DIXON Cam and Groove Adapter x MNPT 6", AL (G600-F-AL)
- Dixon Fittings